SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flammable Safety Cabinet, 30 Gal., Yellow

EAGLE| Zoro #: G2155517| Mfr #: 1932LEGS

$688.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowMaterial: Galvanized steelRated For Flammable Storage: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155517 Mfr #: 1932LEGS
Color: YellowMaterial: Galvanized steel
Rated For Flammable Storage: YesHeight: 48"
Safety Cabinet Application: Flammable CabinetStandards: OSHA, NFPA Code 30, FM
Door Type: ManualNumber of Shelves: 1
Item: Flammable Liquid Safety CabinetSafety Cabinet Type: Standard with Legs
Finish: High Gloss, Lead Free Powder CoatedNumber of Doors: 2
Width: 43"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Includes: Red Warning LabelCapacity: 30 gal.
Cabinet Height Range: Counter HeightDepth: 18"
Additional Shelf: 2W427Adapter Kit: 5PW15
Country of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 30 gal., Height 48 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Reviews