KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 30 Gal., Yellow

EAGLE| Zoro #: G0927665| Mfr #: 3010

$745.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Number of Doors: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927665 Mfr #: 3010
Item: Flammable Liquid Safety CabinetMaterial: Galvanized steel
Number of Doors: 2Capacity: 30 gal.
Safety Cabinet Application: Flammable CabinetDepth: 18"
Height: 44"Additional Shelf: 2W427
Safety Cabinet Type: StandardNumber of Shelves: 1
Cabinet Height Range: Counter HeightRated For Flammable Storage: Yes
Standards: OSHA, NFPA Code 30, FMDoor Type: Self-closing
Width: 43"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Finish: High Gloss PowderColor: Yellow
Country of Origin (subject to change): United States

Description

Safety Cabinet, Standard Cabinet Type, Storage Type Flammables, Capacity 30 gal., Height 44 In., Width 43 In., Depth 18 In., Door Type Self-Close, 2-Door, Material 18-gauge Welded Steel, Key Lock Type 3 Point, Color Yellow, G1183524 Additional Shelf, Link Type Fusible, Melts and Allow the Door to Close Automatically, FM Standards

Reviews