Flammable Safety Cabinet, 45 Gal., Yellow

EAGLE| Zoro #: G2457147| Mfr #: 1947

$864.82 /ea

This item ships free. Details.Standard ground shipping.
Sump Capacity: 5 gal.Safety Cabinet Application: Flammable CabinetNumber of Doors: 2
Save 15%. Sign up for Z-mail.


Zoro #: G2457147 Mfr #: 1947
Sump Capacity: 5 gal.Safety Cabinet Application: Flammable Cabinet
Number of Doors: 2Height: 65"
Cabinet Height Range: Full HeightCapacity: 45 gal.
Door Opening Height: 59-3/4"Adapter Kit: 5PW15
Rated For Flammable Storage: YesSafety Cabinet Standards: OSHA, NFPA 30, FM Approved
Finish: High Gloss PowderColor: Yellow
Additional Shelf: 2W427Safety Cabinet Type: Standard
Standards: OSHA, NFPA Code 30, FMDoor Type: Manual
Door Opening Width: 39-5/6"Material: Galvanized steel
Number of Shelves: 2Item: Flammable Liquid Safety Cabinet
Depth: 18"Includes: Flammable Warning Label
Width: 43"Country of Origin (subject to change): United States


Safety Cabinet, Standard Cabinet Type, Storage Type Flammables, Capacity 45 gal., Height 65 In., Width 43 In., Depth 18 In., Door Type Manual, 2-Door, Material 18-gauge Welded Steel, Key Lock Type 3 Point, Color Yellow, High Gloss, Lead-Free Powder Coat Finish, G1183524 Additional Shelf, G2499551 Adapter Kit, Link Type Fusible, Melts and Allow the Door to Close Automatically, FM Standards