KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 45 Gal., Yellow

EAGLE| Zoro #: G0777454| Mfr #: 1947SC9

$947.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Door Opening Width: 39-3/4"
Safety Cabinet Type: Standard
Item: Flammable Liquid Safety Cabinet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777454 Mfr #: 1947SC9
Door Opening Width: 39-3/4"Safety Cabinet Type: Standard
Item: Flammable Liquid Safety CabinetNumber of Shelves: 2
Depth: 18"Door Type: Manual
Standards: OSHA, NFPA Code 30, ULMaterial: Galvanized steel
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedAdapter Kit: 5PW15
Capacity: 45 gal.Width: 43"
Cabinet Height Range: Full HeightRated For Flammable Storage: Yes
Height: 65"Includes: (9) Mfr. No. UI50FS Safety Cans
Sump Capacity: 5 gal.Number of Doors: 2
Finish: High Gloss PowderAdditional Shelf: 2W427
Door Opening Height: 59-3/4"Safety Cabinet Application: Flammable Cabinet
Color: YellowCountry of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal., Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Reviews