KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 45 Gal., Yellow

EAGLE| Zoro #: G0486227| Mfr #: 4510LEGS

$1045.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Trilingual Warning Label
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486227 Mfr #: 4510LEGS
Includes: Trilingual Warning LabelItem: Flammable Liquid Safety Cabinet
Material: Galvanized steelNumber of Doors: 2
Capacity: 45 gal.Safety Cabinet Application: Flammable Cabinet
Height: 69"Additional Shelf: 2W427
Depth: 18"Safety Cabinet Type: Standard with Legs
Number of Shelves: 2Adapter Kit: 5PW15
Cabinet Height Range: Full HeightRated For Flammable Storage: Yes
Standards: OSHA 29 CFR 1910.106(d)3, NFPA Code 30, FMDoor Type: Self-closing
Width: 43"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Finish: High Gloss PowderColor: Yellow
Country of Origin (subject to change): United States

Description

Safety Cabinet, Tower with Legs Cabinet Type, Storage Type Flammables, Capacity 45 gal., Height 69 In., Width 43 In., Depth 18 In., Door Type Self-Close, 2-Door, Material 18-gauge Welded Steel, Key Lock Type 3 Point Key Lock with Button Latch, Color Yellow, High Gloss Finish, G1183524 Additional Shelf, G2499551 Adapter Kit, Link Type Fusible, Melts and Allow the Doors to Close Automatically, OSHA 29 CFR 1910.106d3 and NFPA Code 30, FM Standards, Includes Trilingual Warning Label

Reviews