BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flammable Safety Cabinet, 48 Gal., Yellow

EAGLE| Zoro #: G1329657| Mfr #: 1946

$773.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Type: ManualSafety Cabinet Standards: OSHA, NFPA 30, FM ApprovedDepth: 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329657 Mfr #: 1946
Door Type: ManualSafety Cabinet Standards: OSHA, NFPA 30, FM Approved
Depth: 34"Safety Cabinet Application: Flammable Cabinet
Height: 65"Number of Doors: 1
Color: YellowRated For Flammable Storage: Yes
Cabinet Height Range: Full HeightWidth: 23"
Item: Flammable Liquid Safety CabinetAdditional Shelf: (2) 3KN38
Safety Cabinet Type: SlimlineMaterial: Galvanized steel
Capacity: 48 gal.Number of Shelves: 3
Standards: OSHA, NFPA Code 30, FMCountry of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 48 gal., Height 65 In., Width 23 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 1

Reviews