Flammable Safety Cabinet, 60 Gal., Yellow

EAGLE| Zoro #: G1228622| Mfr #: 1961

$849.81 /ea

This item ships free. Details.Standard ground shipping.
Depth: 31-1/4"Capacity: 60 gal.Material: Galvanized steel
Save 15%. Sign up for Z-mail.


Zoro #: G1228622 Mfr #: 1961
Depth: 31-1/4"Capacity: 60 gal.
Material: Galvanized steelDoor Type: Manual
Includes: Trilingual Warning LabelSafety Cabinet Type: Standard
Safety Cabinet Application: Flammable CabinetStandards: OSHA, NFPA Code 30, FM
Color: YellowWidth: 31-1/4"
Number of Shelves: 2Number of Doors: 1
Finish: High Gloss PowderRated For Flammable Storage: Yes
Height: 65"Item: Flammable Liquid Safety Cabinet
Additional Shelf: 2W684Cabinet Height Range: Full Height
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedCountry of Origin (subject to change): United States


Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal., Height 65 In., Width 31-1/4 In., Depth 31-1/4 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1