SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flammable Safety Cabinet, 60 Gal., Yellow

EAGLE| Zoro #: G1006415| Mfr #: 1962SC12

$1104.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: High Gloss PowderCapacity: 60 gal.Height: 65"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006415 Mfr #: 1962SC12
Finish: High Gloss PowderCapacity: 60 gal.
Height: 65"Door Opening Height: 59-3/4"
Adapter Kit: 5PW16Safety Cabinet Type: Standard
Door Type: ManualSump Capacity: 6.75 gal.
Item: Flammable Liquid Safety CabinetCabinet Height Range: Full Height
Door Opening Width: 27-3/4"Standards: OSHA, NFPA Code 30, UL
Includes: (12) Mfr. No. UI50FS Safety CansRated For Flammable Storage: Yes
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedAdditional Shelf: 2W684
Number of Shelves: 2Number of Doors: 2
Material: Galvanized steelColor: Yellow
Depth: 31-1/4"Safety Cabinet Application: Flammable Cabinet
Width: 31-1/4"Country of Origin (subject to change): United States

Description

Steel Safety Cabinet with Safety Cans, Flammable Liquid, Standard, Capacity 60 Gal., Sump Capacity 6 3/4 Gal., Height 65 In., Width 31 1/4 In., Depth 31 1/4 In., Manual, 2-Door, Door Opening Height 59 3/4 In., Door Opening Width 27 3/4 In., 3 Point with Button Latch Key Lock Type, Color Yellow, Galvanized Steel Construction, Number of Shelves 2, Additional Shelf G2922421, G2718152 Adapter Kit, OSHA 29 CFR 1910.**106d3**, NFPA Code 30 Standards, Includes (12) G2286191

Reviews