BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flammable Safety Cabinet, 60 Gal., Yellow

EAGLE| Zoro #: G1909783| Mfr #: 6010

$997.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Type: Self-closingItem: Flammable Liquid Safety CabinetRated For Flammable Storage: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909783 Mfr #: 6010
Door Type: Self-closingItem: Flammable Liquid Safety Cabinet
Rated For Flammable Storage: YesAdapter Kit: 5PW16
Cabinet Height Range: Full HeightDoor Opening Height: 59-3/4"
Height: 65"Safety Cabinet Type: Standard
Door Opening Width: 27-3/4"Color: Yellow
Finish: High Gloss PowderSafety Cabinet Standards: OSHA, NFPA 30, FM Approved
Includes: Flammable Warning LabelDepth: 31-1/4"
Safety Cabinet Application: Flammable CabinetNumber of Doors: 2
Sump Capacity: 6.8 gal.Width: 31-1/4"
Additional Shelf: 2W684Material: Galvanized steel
Capacity: 60 gal.Number of Shelves: 2
Standards: OSHA, NFPA Code 30, FMCountry of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal., Height 65 In., Width 31-1/4 In., Depth 31-1/4 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Reviews