SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flammable Safety Cabinet, 90 Gal., Yellow

EAGLE| Zoro #: G0798244| Mfr #: 1992

$1308.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowMaterial: Galvanized steelRated For Flammable Storage: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798244 Mfr #: 1992
Color: YellowMaterial: Galvanized steel
Rated For Flammable Storage: YesHeight: 65"
Safety Cabinet Application: Flammable CabinetStandards: OSHA, NFPA Code 30
Door Type: ManualNumber of Shelves: 2
Item: Flammable Liquid Safety CabinetSafety Cabinet Type: Standard
Finish: High Gloss, Lead Free Powder CoatedNumber of Doors: 2
Width: 43"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Includes: Red Warning LabelCapacity: 90 gal.
Cabinet Height Range: Full HeightDepth: 34"
Additional Shelf: (2) 2W427Country of Origin (subject to change): United States

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal., Height 65 In., Width 43 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Reviews