KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 90 Gal., Yellow

EAGLE| Zoro #: G0610671| Mfr #: 1992LEGS

$1355.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Number of Doors: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610671 Mfr #: 1992LEGS
Item: Flammable Liquid Safety CabinetMaterial: Galvanized steel
Number of Doors: 2Capacity: 90 gal.
Safety Cabinet Application: Flammable CabinetDepth: 34"
Height: 69"Additional Shelf: (2) 2W427
Safety Cabinet Type: Standard with LegsNumber of Shelves: 2
Cabinet Height Range: Full HeightRated For Flammable Storage: Yes
Standards: OSHA, NFPA Code 30, FMDoor Type: Manual
Width: 43"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Finish: EpoxyColor: Yellow
Country of Origin (subject to change): United States

Description

Flammable Liquid Safety Cabinet, Safety Cabinet Application Flammable Cabinet, Capacity 90 gal., Height 69 In., Width 43 In., Depth 34 In., Door Type Manual, Number of Shelves 2, Standard with Legs, Number of Doors 2, Color Yellow

Reviews