Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Funnel, Poly Drum

  • Zoro #: G0299546
  • Mfr #: 1660
Eagle Funnel, Poly Drum 1660
Eagle Funnel, Poly Drum 1660
Eagle Funnel, Poly Drum 1660
Eagle Funnel, Poly Drum 1660
$25.33
  • Color: Yellow
  • Standards: -
  • Spout: Funnel Fits into any 2 in NPT Bung of all 30 and 55 Gallons Closed Head Drum
See full product details
Orders over $75 ship free.

Eagle #1660 Specifications

  • Zoro #: G0299546
  • Mfr #: 1660
Color: Yellow Standards: -
Spout: Funnel Fits into any 2 in NPT Bung of all 30 and 55 Gallons Closed Head Drum Height: 7 in
Diameter: 18 in Item: Funnel
Cover: - Includes: -
Function: Provides containment of any spills or splashes, allows hands-free draining of filters and small containers, use of drum fill gauge to monitor contents Fits: -
Material: 100 Percentage Blow Molded High Density Polyethylene Resistant to Most Chemicals and Hazardous Wastes Application: For Chemical or Oil Waste Collection Stations, Plant Operations Requiring Drum Filling from Smaller Containers and Transfer Centers for Chemicals or Food Grade Products into Drums
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Funnel, Diameter 18 in, Material High Density Polyethylen, Height 7 in, Color Yellow, Application For Chemical or Oil Waste Collection Stations, Plant Operations Requiring Drum Filling from Smaller Containers and Transfer Centers for Chemicals or Food Grade Products into Drums, Spout Funnel Fits into any 2 in NPT Bung of all 30 and 55 Gallons Closed Head Drum

Reviews of Eagle #1660