KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drainboard, Detachable, For Utility Sinks

EAGLE GROUP| Zoro #: G1717265| Mfr #: 21x18 RRDEDB

$136.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 18
Includes: 2 Support Brackets
Color/Finish: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717265 Mfr #: 21x18 RRDEDB
Overall Length (In.): 18Includes: 2 Support Brackets
Color/Finish: Stainless SteelItem: Detachable Drainboard
Overall Width (In.): 21Gauge: 16
Mounting Type: Clip OnMaterial of Construction: Stainless steel
Overall Height (In.): 3-3/4For Use With: Utility Sinks
Country of Origin (subject to change): United States

Description

Detachable Drainboard, Stainless Steel Material of Construction, 16 Gauge, Overall Length 18 In, Overall Width 21 In, Overall Height 3 3/4 In, Clip On Mounting Type, Stainless Steel Color/Finish, For Use With Utility Sinks, Includes 2 Support Brackets

Reviews