Eagle Group
Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W
- Zoro #: G2530157
- Mfr #: HSA-10-F-IF1
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $383.75
Eagle Group #HSA-10-F-IF1 Specifications
- Zoro #: G2530157
- Mfr #: HSA-10-F-IF1
- Mounting Type: Wall
- Standards: NSF 2
- Finish: Satin
- Number of Holes: 2
- Number of Stations: 1
- Bowl Size: 9 3/4 in x 13 1/2 in
- Faucet Operation: Dual Manual Handle
- With Faucet / Without Faucet: With Faucet
- Gauge: 20 ga
- Bowl Shape: Oval
- Bowl Depth: 6 3/4 in
- Back Splash: Yes
- Flow Rate: 2.2 gpm
- Drain Opening: 1 1/2 in
- Back Splash Height: 7 1/2 in
- Body Material: Stainless steel
- Item: Hand Sink
- Color: Silver
- Includes: Basket Drain, Wall Bracket
- Faucet Mounting Centers: 4 in
- Overall Length: 18 7/8 in
- ADA Compliant: No
- Side Splash: no
- Overall Height: 14 1/4 in
- Overall Width: 14 3/4 in
- Faucet Hole Dia.: 1 1/8 in
- Manufacturers Warranty Length: 1 yr
- Includes Side Splash: No
- Water Inlet Connection Size: 1/2 in
- Mounting Location - Faucet: Splash
- Faucet Body Material: Brass
- Sink Type: General Purpose
- Mounting Type - Sinks: Wall
- Includes Faucet: Yes
- ADA Compliance: No
- Includes Basket Strainer: Yes
- Series: HSA Series
- Includes Installation Hardware: No
- Bowl Width: 13 1/2 in
- Water Inlet Connection Type: Male NPSM
- Number of Faucet Holes: 2
- Bowl Length: 9 3/4 in
- Includes Back Splash: Yes
- Sink Material: Stainless Steel
- CEC Compliant: Non CEC Compliant
- Includes Drain Pipe: No
- No. of Bowls: 1
- Indoor/Outdoor Usage: Indoor
- Country of Origin (subject to change): United States
Description
Hand Sink, ADA Compliance No, Back Splash Height 7 1/2 in, Bowl Depth 6 3/4 in, Oval, Bowl Size 9 3/4 in x 13 1/2 in, Non CEC Compliant, Silver, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).