HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mop Sink, Stainless Steel, Stainless Steel, Bowl Size 16" x 20"

EAGLE GROUP| Zoro #: G1868991| Mfr #: F1916

$600.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bowl Depth: 8"
Overall Length: 24-5/8"
Back Splash: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868991 Mfr #: F1916
Bowl Depth: 8"Overall Length: 24-5/8"
Back Splash: YesOverall Width: 21-1/2"
With Faucet / Without Faucet: Without FaucetItem: Mop Sink
Includes: NPS Cast Bronze Body, Nickel Plated Drain, 3" BacksplashBody Material: Stainless steel
Bowl Size: 16" x 20"Color: Stainless Steel
Drain Opening: 2"Standards: NSF
Overall Height: 15-1/2"Country of Origin (subject to change): United States

Description

Mop Sink, Without Faucet, Body Material Stainless Steel, Color Stainless Steel, Overall Length 24-5/8 In., Overall Width 21-1/2 In., Overall Height 15-1/2 In., Bowl Size 16 In. x 20 In., Bowl Depth 8 In., Back Splash Yes, Drain Opening 2 In., Includes NPS Cast Bronze Body, Nickel Plated Drain, 3 In. Backsplash, Standards NSF

Reviews