Eagle Group
Utility Cart, Stainless Steel, 2 Shelves, 500 lb
Mfr # EU2-1830S
Zoro # G8071905
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 18"
- Material Stainless Steel
- Load Capacity 500 lb
- Wheel Type 4" Resilient Rubber
Explore More Products
- EAGLE GROUP Stem Caster Cart, Chrome, 21"W x 48"L CC2148C-SB
- EAGLE GROUP Stem Caster Cart, Eaglebrite, 18"W x 36"L, Caster Type: Swivel CC1836Z-SP
- EAGLE GROUP Utility Cart, 2 Shelves, 500 lb EU2-1830Z
- GLOBAL INDUSTRIAL Plastic 2 Shelf Tray Service & Utility Cart 34 x 17 5 Rubber Casters 241749
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf AM-3A-2460-6PY
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb STC22-G
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb FG342488BLA
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb MY2030-24BL
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb FG454600BLA
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb FG450088BEIG
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb CUSTOM PACKOUT UTILITY 1
- Eagle Group Utility Carts