Eagle Group
Under Shelf Tote Glide, 24 In.H, 21 In.L
- Zoro #: G6826145
- Mfr #: US21-S
Tap to zoom
Hover or click to zoom
$68.63
- Item: Under Shelf Tote Glide
- Overall Length: 21"
- Overall Width: 20 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.63
Eagle Group #US21-S Specifications
- Zoro #: G6826145
- Mfr #: US21-S
- Item: Under Shelf Tote Glide
- Overall Length: 21"
- Overall Width: 20 in
- Overall Height: 14 in
- Material: Stainless Steel
- Color: Gray
- For Use With: Eagle Wire Shelving Trucks
- Overall Depth: 21 in
- Compatible Product Type: Eagle Wire Shelving Trucks
- Country of Origin (subject to change): United States
Description
Under Shelf Tote Glide, Overall Height 24 in, Overall Width 19 1/2 in, Material Stainless Steel, Color Gray, For Use With Eagle Wire Shelving Trucks
Reviews of Eagle Group #US21-S
Explore more
- Eagle Group Under Shelf Tote Glide, 14 In.H, 18 in.L US18-S
- Eagle Group Under Shelf Tote Glide, 24 In.H, 12 In.L US24-S
- Trion Wire Bn Frnt3X13Gry20Pk T313.GREY
- Trion Wir Bn Crs Dvdr3X4Gy10Pk T304.GREY
- Trion Wir Bn Crs Dvdr3X4Wh10Pk T304.WHITE
- Trion Wir Bn Crs Dvdr3X4Ch10Pk T304.CHROME
- Akro-Mils Small Bin Cup, L 2 In, W 3 1/4 In, H 3 In 30101
- Akro-Mils Nest/Stack Lid, Red, 15-1/2x3/4x23-1/2 35241RED
- Quantum Storage Systems Lid Fits Totes SNT300, Clear LID301CL
- Treston Bin Rail for Treston Benches, 48" US-859157-49
- Weather Guard Accessory Cross Member For 223-3 225-3
- Eagle Group Bin & Box Accessories