Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

25"W x 19-3/8"L x 39-1/2"H Floor Stainless Steel Utility Sink

  • Zoro #: G3238627
  • Mfr #: 2118-1-16/4-IF

$628.36

Details
  • Bowl Depth: 13-1/4"
  • Side Splash: no
  • Includes: 1-5/8" Galvanized Legs and AB1953 Faucet
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eagle Group #2118-1-16/4-IF Specifications

  • Zoro #: G3238627
  • Mfr #: 2118-1-16/4-IF
Bowl Depth: 13-1/4" Side Splash: no
Includes: 1-5/8" Galvanized Legs and AB1953 Faucet Overall Height: 39-1/2"
Bowl Size: 18" x 21" No. of Bowls: 1
Overall Width: 25" Faucet Mounting Centers: 8"
Back Splash Height: 8" Number of Holes: 3
With Faucet / Without Faucet: With Faucet Material: Stainless Steel
Item: Utility Sink Color: Stainless
Faucet Operation: Dual-Handle Bowl Shape: Square
Back Splash: Yes Mounting Type: Floor
Drain Opening: 1-1/2" Gauge: 16
Overall Length: 19-3/8" Country of Origin (subject to change): United States

Description

When shopping for utility sinks for your laundry room, choose from different materials, including concrete, soapstone, fiberglass, plastic or stainless steel. Here is some additional information about Eagle Group Utility Sink. Color: Stainless, Material: Stainless Steel, Mounting Type: Floor.

Reviews of Eagle Group #2118-1-16/4-IF