Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Silver Steel Handle Lever Lock

  • Zoro #: G4917622
  • Mfr #: C82N

$21.91

Details
  • Height: 5"
  • Color: Silver
  • For Use With: Eagle Cabinets
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eagle #C82N Specifications

  • Zoro #: G4917622
  • Mfr #: C82N
Height: 5" Color: Silver
For Use With: Eagle Cabinets Width: 1"
Item: Handle Lever Lock Sub-Category: Door Hardware
Depth: 1-1/2" Cabinet Accessories Subcategory: Door Hardware
Material: Steel Country of Origin (subject to change): United States

Description

Certain safety cans are specially made to hold specific liquids, such as gas and fuel cans, which securely hold gasoline, diesel or kerosene. Here are some important details for Eagle Handle Lever Lock. Color: Silver, Material: Steel.

Reviews of Eagle #C82N