PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Haz Waste Cabinet, Vertical, 110 Gal., YLW

EAGLE| Zoro #: G1704893| Mfr #: HAZ1955

$1878.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowMaterial: Galvanized steelRated For Flammable Storage: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704893 Mfr #: HAZ1955
Color: YellowMaterial: Galvanized steel
Rated For Flammable Storage: YesHeight: 65"
Safety Cabinet Application: Hazardous Waste and Drum Storage CabinetStandards: OSHA 29 CFR 1910.106(d)3, NFPA Code 30, FM
Door Type: ManualNumber of Shelves: 1
Item: Vertical Drum Safety CabinetSafety Cabinet Type: Vertical Drum
Finish: High Gloss PowderNumber of Doors: 2
Width: 58"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Includes: Red Warning LabelCapacity: 110 gal.
Cabinet Height Range: Full HeightDepth: 31-1/2"
Country of Origin (subject to change): United States

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal., Height 65 In., Width 58 In., Depth 31-1/2 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Reviews