SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hazardous Waste Cabinet, 55 Gal., Yellow

EAGLE| Zoro #: G0448445| Mfr #: HAZ2610

$1059.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Red Warning LabelRated For Flammable Storage: YesCapacity: 55 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448445 Mfr #: HAZ2610
Includes: Red Warning LabelRated For Flammable Storage: Yes
Capacity: 55 gal.Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Additional Shelf: 1921Height: 65"
Number of Shelves: 1Number of Doors: 2
Color: YellowMaterial: Galvanized steel
Adapter Kit: 5PW16Door Type: Self-closing
Sump Capacity: 7.5 gal.Item: Vertical Drum Safety Cabinet
Safety Cabinet Type: Vertical DrumCabinet Height Range: Full Height
Depth: 31-1/4"Safety Cabinet Application: Hazardous Waste and Drum Storage Cabinet
Width: 31-1/4"Standards: OSHA 29 CFR 1910.106(d)3, NFPA Code 30
Country of Origin (subject to change): United States

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal., Height 65 In., Width 31-1/4 In., Depth 31-1/4 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Reviews