Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

Inline Drum Spill Cntnmnt, 4 Drum, 10k lb.

EAGLE | Zoro #: G0922196 | Mfr #: 1647

$ 264.66 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0922196 Mfr #: 1647
Standards: EPA Requirements Length: 26-1/4"
Number of Drums: 4 Color: Black, Yellow
Spill Capacity: 60-1/2 gal. Material: Polyethylene
Width: 103-1/2" Load Capacity: 10,000 lb.
Height: 6-1/2" Item: Inline Drum Spill Containment Platform
Country of Origin (subject to change): United States

Description

Secondary spill containment equipment like drum containment pallets, spill containment trays and kits can be used to prevent leakage should a breach occur in the first container. Take a look at the features for Eagle Inline Drum Spill Containment Platform. Width: 103-1/2", Length: 26-1/4", Color: Black, Yellow.

Reviews