Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

5 gal. Red Coated Metal Lift Drain, For Flammables

  • Zoro #: G9413853
  • Mfr #: 605LIFT

5 gal. Red Coated Metal Lift Drain, For Flammables

  • Zoro #: G9413853
  • Mfr #: 605LIFT

$100.89 /ea

Details
  • Material: Coated Metal
  • Used For: Flammables
  • Outside Dia.: 11-1/4"
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Eagle #605LIFT Specifications

  • Zoro #: G9413853
  • Mfr #: 605LIFT
Material: Coated Metal Used For: Flammables
Outside Dia.: 11-1/4" Capacity: 5 gal.
Item: Lift Oil Drain Includes: Funnel
Color: Red Height: 38"
For Use With Liquid: Oil Country of Origin (subject to change): United States

Description

Certain safety cans are specially made to hold specific liquids, such as gas and fuel cans, which securely hold gasoline, diesel or kerosene. Take a look at the features for Eagle Lift Oil Drain. Color: Red, Material: Coated Metal, Capacity: 5 Gal..

Reviews of Eagle #605LIFT