Eagle Mfg
Eagle Manufacturing U251SY Yellow Type II Diesel Safety Can
Mfr # U251SY
Zoro # G404001983
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 24-Gauge Galvanized Steel
- Standards NFPA Code 30; Approved for FM, UL, ULC; OSHA
- Can Capacity 5 gal
- Height 15.875 in
Explore More Products
- EAGLE MFG 5 gal. Red Steel Type II Safety Can U251SX5
- EAGLE MFG 2-1/2 gal. Red Galvanized steel Type I Safety Can for Flammables UI25FS
- EAGLE MFG 5 gal. Green Galvanized steel Type I Safety Can for Oil UI50FSG
- EAGLE MFG 2 qt. Red Galvanized steel Type I Safety Can for Flammables UI4S
- EAGLE MFG 2 gal. Yellow Galvanized steel Type I Safety Can for Diesel UI20SY
- EAGLE MFG 2-1/2 gal. Red Steel Type II Safety Can for Flammables U226SX5
- EAGLE MFG Silver Stainless Steel Stainless Screen S65S40
- EAGLE MFG 1 Gal Safety Can - Storage and Protection EA390585
- EAGLE MFG Silver Steel Flame Arrestor S33SR
- EAGLE MFG 2 gal. Green Galvanized steel Type I Safety Can for Oil UI20FSG
- JUSTRITE Justrite® Type II Safety Can - 2-Gallon with 5/8" Flexible Spout, Red, 7220120 7220120
- Eagle Mfg Safety Storage