Mobile Drum Spill Dolly, 12 Gal

EAGLE| Zoro #: G2470124| Mfr #: 1613

$186.37 /ea

This item ships free. Details.Standard ground shipping.
Length: 35-3/4"Inside Dia.: 31"Load Capacity: 1,250 lb.
Save 15%. Sign up for Z-mail.


Zoro #: G2470124 Mfr #: 1613
Length: 35-3/4"Inside Dia.: 31"
Load Capacity: 1,250 lb.Color: Yellow
Width: 35-3/4"Material: Polyethylene
Height: 9-1/2"Item: Mobile Drum Spill Dolly
Includes: Vertical Locking Port Handle, (2) Lockable CastersOutside Dia.: 35-3/4"
Spill Capacity: 12 gal.Country of Origin (subject to change): United States


Mobile Drum Spill Dolly, Spill Capacity 12 gal., Height 9-1/2 In., Inside Dia. 31 In., Outside Dia. 35-3/4 In., Yellow, Load Capacity 1,250 lb., Material Polyethylene, Includes Vertical Locking Port Handle, (2) Lockable Casters