customer-service Help
Eagle

Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow

Eagle Open Head Transport Drum,  Polyethylene,  57.5 gal,  Unlined,  Yellow 1656M
Tap to zoom
Hover or click to zoom
$104.77
  • Promotion Restriction: Not eligible for promotion
  • Drum Item: Transport Drum
  • Primary Drum Material: Polyethylene
See full product details
This item ships free.

Total: $104.77

Eagle #1656M Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drum Item: Transport Drum
  • Primary Drum Material: Polyethylene
  • Drum Head Type: Open Head
  • Drum Volume Capacity: 57.5 gal
  • Lined/Unlined: Unlined
  • Drum Color: Yellow
  • UN Rating Solid: 1H2/X200/S, 1H2/Y250/S
  • UN Rating Liquid: 1H2/Y250/S, 1H2/X200/S
  • Overall Height: 36 3/8 in
  • Weight: 23.5 lb
  • Inside Dia.: 22.125 in
  • For Use With: Bottles, Cans, Small Drums
  • Packing Group: Hazardous Material
  • Load Capacity: 552 lb
  • Material Thickness: 0.18
  • Outside Dia.: 22 1/2 in
  • Item: Transport Drum
  • Drum Lid Closure: Lever Lock Ring
  • Standards: DOT 49 CFR 173.12, FDA 21 CFR 177.1520, UN HM-181
  • Country of Origin (subject to change): United States

Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 57.5 gal, Primary Drum Material Polyethylene, UN Rating Solid 1H2/X200/S, 1H2/Y250/S, Packing Group Hazardous Material, Drum Color Yellow, Inside Dia. 22.125 in, Overall Height 36 3/8 in, Outside Dia. 22 1/2 in, Material Thickness 0.18, Load Capacity 552 lb, Weight 23.5 lb, For Use With Bottles, Cans, Small Drums, Standards DOT 49 CFR 173.12, FDA 21 CFR 177.1520, UN HM-181, Unlined

Reviews of Eagle #1656M