BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Overpack Drum, Open Head, 30 gal., Yellow

EAGLE| Zoro #: G0673644| Mfr #: 1601

$43.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drum Head Type: Open HeadLined/Unlined: UnlinedLoad Capacity: 220 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673644 Mfr #: 1601
Drum Head Type: Open HeadLined/Unlined: Unlined
Load Capacity: 220 lb.For Use With: Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials
Drum Volume Capacity: 30 gal.Primary Drum Material: Polyethylene
Inside Dia.: 19"Drum Lid Closure: Lever Lock Ring
UN Rating Solid: 1H2/X100/S, 1H2/Y100/SUN Rating Liquid: 1H2/X100/S, 1H2/Y100/S
Drum Item: Overpack DrumOverall Height: 20-7/16"
Weight: 16 lb.Item: Overpack Drum
Packing Group: Hazardous MaterialOutside Dia.: 21-1/8"
Drum Color: YellowCountry of Origin (subject to change): United States

Description

Overpack Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 30 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X100/S, 1H2/Y100/S, Packing Group Hazardous Material, Drum Color Yellow, Inside Dia. 19 In., Overall Height 20-7/16 In., Outside Dia. 21-1/8 In., Load Capacity 220 lb., Weight 16 lb., For Use With Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials, Unlined

Reviews