Overpack Drum, Open Head, 95 gal., Yellow

EAGLE| Zoro #: G1044321| Mfr #: 1690

$188.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 660 lb.
Drum Color: Yellow
UN Rating Liquid: 1H2/X300/S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044321 Mfr #: 1690
Load Capacity: 660 lb.Drum Color: Yellow
UN Rating Liquid: 1H2/X300/SPacking Group: I, II and III of Hazardous Materials
UN Rating Solid: 1H2/X300/SOutside Dia.: 31"
Drum Volume Capacity: 95 gal.Drum Item: Overpack Drum
Item: Overpack DrumDrum Lid Closure: Screw On Lid
Weight: 50 lb.Inside Dia.: 27-1/8"
Lined/Unlined: UnlinedOverall Height: 41-1/4"
For Use With: Packing Groups I, II and III of Hazardous MaterialsPrimary Drum Material: Polyethylene
Standards: DOT 49 CFR 173.25Drum Head Type: Open Head
Country of Origin (subject to change): United States

Description

Overpack Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 95 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X300/S, UN Rating Liquid 1H2/X300/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 27-1/8 In., Overall Height 41-1/4 In., Outside Dia. 31 In., Load Capacity 660 lb., Weight 50 lb., For Use With Packing Groups I, II and III of Hazardous Materials, Standards DOT 49 CFR 173.25, Unlined

Reviews