Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Paints and Inks Cabinet, 60 gal., 43"W, Red

EAGLE | Zoro #: G0922957 | Mfr #: PI-47

$ 923.91 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0922957 Mfr #: PI-47
Safety Cabinet Application: Paint and Ink Cabinet Color: Red
Rated For Flammable Storage: Yes Additional Shelf: 2W427
Number of Shelves: 5 Depth: 18"
Item: Paint and Ink Safety Cabinet Number of Doors: 2
Width: 43" Height: 65"
Door Type: Manual Safety Cabinet Type: Standard
Cabinet Height Range: Full Height Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Material: Galvanized steel Capacity: 60 gal.
Standards: OSHA, NFPA Code 30, UFC 79, FM Country of Origin (subject to change): United States

Description

While shopping for safety cabinets, consider cylinder storage racks, safety cans, accessories and our four-color hazardous code for yellow, red, blue and green safety cabinets. Eagle Paint and Ink Safety Cabinet include characteristics like: Color: Red, Width: 43", Material: Galvanized steel.

Reviews