HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Paints and Inks Cabinet, 60 Gal., Yellow

EAGLE| Zoro #: G2108145| Mfr #: YPI-47

$889.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 18"
Capacity: 60 gal.
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108145 Mfr #: YPI-47
Depth: 18"Capacity: 60 gal.
Material: Galvanized steelDoor Type: Manual
Safety Cabinet Type: StandardSafety Cabinet Application: Paint and Ink Cabinet
Standards: OSHA, NFPA Code 30, UFC 79, FMColor: Yellow
Width: 43"Number of Shelves: 5
Number of Doors: 2Rated For Flammable Storage: Yes
Height: 65"Item: Paint and Ink Safety Cabinet
Additional Shelf: 2W427Cabinet Height Range: Full Height
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedCountry of Origin (subject to change): United States

Description

Paint and Ink Safety Cabinet, Safety Cabinet Application Paint and Ink Cabinet, Capacity 60 gal., Height 65 In., Width 43 In., Depth 18 In., Door Type Manual, Number of Shelves 5, Standard, Number of Doors 2, Color Yellow

Reviews