Paints and Inks Cabinet, 96 Gal., Red

EAGLE| Zoro #: G1990502| Mfr #: PI-62

$1047.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 31-1/4"
Capacity: 96 gal.
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990502 Mfr #: PI-62
Depth: 31-1/4"Capacity: 96 gal.
Material: Galvanized steelDoor Type: Manual
Safety Cabinet Type: StandardSafety Cabinet Application: Paint and Ink Cabinet
Standards: OSHA, NFPA Code 30, FMColor: Red
Width: 31-1/4"Number of Shelves: 5
Number of Doors: 2Rated For Flammable Storage: Yes
Height: 65"Item: Paint and Ink Safety Cabinet
Additional Shelf: 2W684Cabinet Height Range: Full Height
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedCountry of Origin (subject to change): United States

Description

Safety Storage Cabinet, Full Height Cabinet Type, Storage Type Paint/Ink, Capacity 96 gal., Height 65 In., Width 31-1/4 In., Depth 31-1/4 In., Door Type Manual, 2-Door, Material Galvanized Steel, Key Lock Type 3 Point, Color Red, G2922421 Additional Shelf, FM Standards

Reviews