KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paints and Inks Cabinet, 96 Gal., Yellow

EAGLE| Zoro #: G1727022| Mfr #: YPI-62

$1059.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Safety Cabinet Type: Standard
Item: Paint and Ink Safety Cabinet
Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727022 Mfr #: YPI-62
Safety Cabinet Type: StandardItem: Paint and Ink Safety Cabinet
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedNumber of Shelves: 5
Depth: 31-1/4"Height: 65"
Capacity: 96 gal.Door Type: Manual
Standards: OSHA, NFPA Code 30, FMWidth: 31-1/4"
Cabinet Height Range: Full HeightRated For Flammable Storage: Yes
Number of Doors: 2Material: Galvanized steel
Additional Shelf: 2W684Safety Cabinet Application: Paint and Ink Cabinet
Color: YellowCountry of Origin (subject to change): United States

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 96 gal., Height 65 In., Width 31-1/4 In., Depth 31-1/4 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2

Reviews