Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pesticide Cabinet, 12 gal., Self Closing

  • Zoro #: G1469099
  • Mfr #: PEST24
$700.00
  • Handle Type: Lever
  • Door Opening Height: 29"
  • Number of Doors: 1
See full product details
This item ships free.

Eagle #PEST24 Specifications

  • Zoro #: G1469099
  • Mfr #: PEST24
Handle Type: Lever Door Opening Height: 29"
Number of Doors: 1 Depth: 18"
Color: Green Number of Cabinet Shelves: 1
Height: 35" Finish: Powder Coated
Additional Shelf: 3KN38 Width: 23"
Item: Pesticide Safety Cabinet Safety Cabinet Door Type: Self-Closing
Sump Capacity: 2.5 gal Material: Galvanized steel
Standards: OSHA and NFPA Code 30 Safety Cabinet Type: Standard
Capacity: 12 gal Rated For Flammable Storage: Yes
Door Opening Width: 18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Green, Number of Doors 1

Reviews of Eagle #PEST24