PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Platform, Modular

EAGLE| Zoro #: G0424182| Mfr #: 1633

$59.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.Color: Black, YellowSpill Capacity: 15 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424182 Mfr #: 1633
Load Capacity: 2000 lb.Color: Black, Yellow
Spill Capacity: 15 gal.Material: Polyethylene
Height: 6-1/2"Includes: (1) U Channel Connection Strip
Item: Drum Spill Containment PlatformLength: 26"
Width: 26-1/4"Number of Drums: 1
Standards: EPA 40 CFR 264.175Country of Origin (subject to change): United States

Description

Drum Spill Containment Platform, Spill Containment Platforms, Uncovered, Number of Drums 1, Spill Capacity 15 gal., Spill Containment Load Capacity 2000 lb., Length 26 In., Width 26-1/4 In., Height 6-1/2 In., Drain Included No, Modular, Material Polyethylene

Reviews