Eagle
Replacement Pads, 48 in.L x 60 in.W
- Zoro #: G3772520
- Mfr #: T8363RP
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $685.05
Eagle #T8363RP Specifications
- Zoro #: G3772520
- Mfr #: T8363RP
- Item: Replacement Pads
- Length: 48 in
- Width: 60 in
- Material: PVC Coated Fabric
- For Use With: Mfr. No. T8363
- Color: Yellow
- Standards: EPA, SPCC
- Outside Width: 48 in
- Outside Length: 60 in
- Outside Height: 1 in
- Length (Straight Wireway): 48 in
- Fluids Absorbed: Fuels, Hydrocarbons
- For Use With Brand: Eagle SpillNEST(TM) Drip Pads
- Supports EPA Compliance: No
- Components Included: (5) Pads
- Recycled Content (%): No Recycled Content
- For Use With Mfr. Model Number: Mfr. No. T8363
- Pad Color: Yellow
- Spill Capacity, gal.: 12 gal
- Product Type: Replacement Pads for Drip Pad
- Number of Pads Included: 5
- Indoor/Outdoor Use: Indoor, Outdoor
- Supports SPCC Compliance: No
- Product Weight: 35 lb
- Pad Material: PVC
- Outside Dimensions: 60 in L x 48 in W x 1 in H
- Drip Pillow Color: Yellow
- Country of Origin (subject to change): United States
Description
Replacement Pads, Yellow, PVC Coated Fabric, Length 48 in, Width 60 in, For Use With Mfr. No. T8363, Standards EPA, SPCC
Reviews of Eagle #T8363RP
Explore more
- Eagle Open Head Poly Drum, w/Lock Ring, 55 gal. 1655BLK
- Eagle Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene 1645ND
- Eagle Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene 1632D
- Eagle Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene 1640ND
- Eagle Replacement Pads, 48 in.L x 48 in.W T8362RP
- Eagle Ground Pad, 26 ft.L x 10 ft.W T8432GP
- Eagle Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene 1640BND
- Eagle TracMat, 16 ft.L x 16 ft.W T8431TM
- Black Diamond TracMat, 30inL x 3inW x 1/4inH, (2) Mats BD-1230-TM
- Justrite Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene 28655
- Covidien Lp Dba: Covidien Sales Llc Sharpsafety Glove Box Dispenser W/M, PK5 8550B
- Eagle Spill Control Supplies