Salvage Drum, Open Head, 20 gal., Yellow
- Zoro #: G2937934
- Mfr #: 1650

$36.47
- Standards: DOT 49 CFR 173.12
- Load Capacity: 125 lb
- Drum Volume Capacity: 20 gal
Eagle #1650 Specifications
| |
Standards: DOT 49 CFR 173.12 | Load Capacity: 125 lb |
Drum Volume Capacity: 20 gal | Inside Dia.: 19.375 in |
Drum Item: Salvage Drum | Outside Dia.: 20 3/8 in |
UN Rating Liquid: 1H2/X57/S | UN Rating Solid: 1H2/X57/S |
Lined/Unlined: Unlined | Drum Head Type: Open Head |
Packing Group: I, II and III of Hazardous Materials | Drum Lid Closure: Screw On Lid |
Primary Drum Material: Polyethylene | Weight: 13 lb |
For Use With: Packing Groups I, II and III of Hazardous Materials | Overall Height: 20 3/4 in |
Item: Salvage Drum | Drum Color: Yellow |
Country of Origin (subject to change): United States |
Description
Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 20 gal, Primary Drum Material Polyethylene, UN Rating Solid 1H2/X57/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 19.375 in, Overall Height 20 3/4 in, Outside Dia. 20 3/8 in, Load Capacity 125 lb, Weight 13 lb, For Use With Packing Groups I, II and III of Hazardous Materials, Standards DOT 49 CFR 173.12, Unlined