Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Salvage Drum, Open Head, 30 gal., Yellow

  • Zoro #: G3290883
  • Mfr #: 1602

$45.12

Details
  • Gasket Material: Foam
  • Drum Volume Capacity: 30 gal.
  • Overall Height: 20-7/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eagle #1602 Specifications

  • Zoro #: G3290883
  • Mfr #: 1602
Gasket Material: Foam Drum Volume Capacity: 30 gal.
Overall Height: 20-7/16" Outside Dia.: 21-1/8"
Drum Lid Closure: Lever Lock Ring Drum Head Type: Open Head
Drum Color: Yellow Lined/Unlined: Unlined
Standards: 3 PSI Pressure Test, DOT 49 CFR173.3 Weight: 18 lb.
Load Capacity: 396 lb. Item: Salvage Drum
For Use With: Packing Groups I, II and III of Hazardous Materials Drum Item: Salvage Drum
UN Rating Liquid: 1H2/X120/S, 1H2/Y180/S Packing Group: I, II and III of Hazardous Materials
UN Rating Solid: 1H2/X120/S, 1H2/Y180/S Primary Drum Material: Polyethylene
Inside Dia.: 19" Country of Origin (subject to change): United States

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 30 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X120/S, 1H2/Y180/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 19 In., Overall Height 20-7/16 In., Outside Dia. 21-1/8 In., Load Capacity 396 lb., Gasket Material Foam, Weight 18 lb., For Use With Packing Groups I, II and III of Hazardous Materials, Standards 3 PSI Pressure Test, DOT 49 CFR173.3

Reviews of Eagle #1602