KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Salvage Drum, Open Head, 65 gal., Yellow

EAGLE| Zoro #: G2215507| Mfr #: 1665

$168.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 440 lb.
Drum Color: Yellow
UN Rating Liquid: 1H2/X200/S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215507 Mfr #: 1665
Load Capacity: 440 lb.Drum Color: Yellow
UN Rating Liquid: 1H2/X200/SPacking Group: I, II and III of Hazardous Materials
UN Rating Solid: 1H2/X200/SOutside Dia.: 31"
Drum Volume Capacity: 65 gal.Drum Item: Salvage Drum
Item: Salvage DrumDrum Lid Closure: Bolt Ring
Weight: 53 lb.Inside Dia.: 27-1/8"
Lined/Unlined: UnlinedOverall Height: 38-7/8"
For Use With: Packing Groups I, II and III of Hazardous MaterialsPrimary Drum Material: Polyethylene
Standards: 3 PSI Pressure Test, DOT 49 CFR173.3Drum Head Type: Open Head
Country of Origin (subject to change): United States

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Bolt Ring, Drum Volume Capacity 65 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X200/S, UN Rating Liquid 1H2/X200/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 27-1/8 In., Overall Height 38-7/8 In., Outside Dia. 31 In., Load Capacity 440 lb., Weight 53 lb., For Use With Packing Groups I, II and III of Hazardous Materials, Standards 3 PSI Pressure Test, DOT 49 CFR173.3, Unlined

Reviews