KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Salvage Drum, Open Head, 95 gal., Yellow

EAGLE| Zoro #: G1832871| Mfr #: 1695

$195.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Primary Drum Material: Polyethylene
Inside Dia.: 27-1/2"
Drum Item: Salvage Drum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832871 Mfr #: 1695
Primary Drum Material: PolyethyleneInside Dia.: 27-1/2"
Drum Item: Salvage DrumWeight: 58 lb.
Packing Group: I, II and III of Hazardous MaterialsUN Rating Liquid: 1H2/X340/S
Lined/Unlined: UnlinedDrum Lid Closure: Bolt Ring
Outside Dia.: 31"Item: Salvage Drum
Standards: 3 PSI Pressure Test, DOT 49 CFR173.3Drum Head Type: Open Head
Drum Volume Capacity: 95 gal.For Use With: Packing Groups I, II and III of Hazardous Materials
UN Rating Solid: 1H2/X340/SDrum Color: Yellow
Overall Height: 44-3/8"Load Capacity: 748 lb.
Country of Origin (subject to change): United States

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Bolt Ring, Drum Volume Capacity 95 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X340/S, UN Rating Liquid 1H2/X340/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 27-1/2 In., Overall Height 44-3/8 In., Outside Dia. 31 In., Load Capacity 748 lb., Weight 58 lb., For Use With Packing Groups I, II and III of Hazardous Materials, Standards 3 PSI Pressure Test, DOT 49 CFR173.3, Unlined

Reviews