BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shelf, 1 In. H, 40 In. W, 14-3/4 In. D

EAGLE| Zoro #: G1183524| Mfr #: 1915

$33.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shelf
Material: Galvanized steel
Sub-Category: Shelves and Dividers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183524 Mfr #: 1915
Item: ShelfMaterial: Galvanized steel
Sub-Category: Shelves and DividersHeight: 1"
Depth: 14-1/4"Standards: OSHA, NFPA Code 30
Width: 39-5/8"Load Capacity: 350 lb.
Color: SilverCountry of Origin (subject to change): United States

Description

Extra Shelf, Height 1 Inch, Width 40 Inches, Depth 14 3/4 Inches, Fits Cabinet Numbers G0927665, G3435065, G2457147, G3013001, **4T024**, G3482376, G2155517, **3KN52**, G2827115, G2217984, G0922957, G1636713, G2108145, **1N761**, **1N762**, **3PA34**, **3PA35**, G3495134, For 15, 30 and 45 Gallon Cabinets with 43 Inch Width, 18 Inch Depth, For Stackable Safety Storage Cabinets with 43 Inch Width, 18 Inch Depth

Reviews