Shelf Divider, 2 In. H, 3 In. W, 14 In. D

EAGLE| Zoro #: G0785504| Mfr #: 1916G

$15.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverItem: Shelf DividerSub-Category: Shelves and Dividers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785504 Mfr #: 1916G
Color: SilverItem: Shelf Divider
Sub-Category: Shelves and DividersMaterial: Galvanized steel
Width: 3"Height: 2"
For Use With: 4, 12, 15, 16, 30, 45 gal. CabinetsDepth: 14"
Country of Origin (subject to change): United States

Description

Shelf Divider, For Use With 4, 12, 15, 16, 30, 45 gal. Cabinets, Material Galvanized Steel, Silver, Height 2 In., Width 3 In., Depth 14 In.

Reviews