Shelf Divider, 2 In. H, 3 In. W, 27 In. D

EAGLE| Zoro #: G1765181| Mfr #: 1908G

$15.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Shelf Divider
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765181 Mfr #: 1908G
Width: 3"Item: Shelf Divider
Color: SilverDepth: 27"
Height: 2"Material: Galvanized steel
Sub-Category: Shelves and DividersCountry of Origin (subject to change): United States

Description

Shelf Divider, Silver, Height 2 In., Width 3 In., Depth 27 In.

Reviews