Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 18" W, Gray

  • Zoro #: G1469354
  • Mfr #: M04GRA
$213.40
  • Number of Doors: 1
  • Height: 22"
  • Includes: (4) Foam Bottom Pads
See full product details
This item ships free.

Eagle #M04GRA Specifications

  • Zoro #: G1469354
  • Mfr #: M04GRA
Number of Doors: 1 Height: 22"
Includes: (4) Foam Bottom Pads Door Opening Height: 15-3/4"
Safety Cabinet Door Type: Manual Item: Storage Cabinet
Color: Gray Depth: 18"
Safety Cabinet Type: Bench Top Number of Cabinet Shelves: 2
Material: Polyethylene Finish: Nonmetallic
Sump Capacity: 1 gal Rated For Flammable Storage: No
Handle Type: Molded In Width: 18"
Capacity: 4 gal Door Opening Width: 14"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrosive Cabinet, Bench Top, 4 gal Capacity, Height 22 In., Width 18 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Number of Doors 1, Material Polyethylene, Cabinet Height Range Desk or Table Height, Door Opening Width 14 In.

Reviews of Eagle #M04GRA