- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Labware
- /
- Lab Dishes
- /
- Weighing Dish, 1/2 In. D, PK100
Eagle Thermoplastic
Weighing Dish, 1/2 In. D, PK100
- Zoro #: G4020947
- Mfr #: D43-100
Tap to zoom
Hover or click to zoom
$6.72
pkg. of 100 ($0.07/ea)
- Item: Weighing Dish
- Capacity: 20 mL
- Color: Gray
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.72
Eagle Thermoplastic #D43-100 Specifications
- Zoro #: G4020947
- Mfr #: D43-100
- Item: Weighing Dish
- Capacity: 20 mL
- Color: Gray
- Material: Aluminum
- Diameter: 43 mm
- Depth: 1/2 in
- Product Type: Weighing Dish
- Country of Origin (subject to change): United States
Description
Weighing Dish, Capacity 20 mL, Gray, Depth 1/2 in, Diameter 43 mm, Aluminum, Package Quantity 100
Reviews of Eagle Thermoplastic #D43-100
Explore more
- EAGLE THERMOPLASTIC Weighing Dish, 1 In. D, PK50 D500-50
- EAGLE THERMOPLASTIC Weighing Dish, 2-1/4 In. L, PK250 PB-316 BUY IN 8'S
- EAGLE THERMOPLASTIC Weighing Dish, Blue, 5-1/2 In. L, PK500 WB-512-B
- EAGLE THERMOPLASTIC Weighing Dish, 7-1/2 In. L, PK250 PB-317
- EAGLE THERMOPLASTIC Weighing Dish, 1-5/8 In. L, PK500 WB-158-B
- EAGLE THERMOPLASTIC Weighing Dish, Natural, 1-5/8 In. L, PK500 WB-158
- CORNING Plastic Cell Culture 96WL FB WCB, PK100 3632
- CORNING Petri Dish Bottom Only 150x20Mm, 1, PK12 3160-152BO
- QORPAK Moisture Pan, Dia. 5 In, PK1000 234795
- HEATHROW SCIENTIFIC Diamond Boat, 5mL, White, PK500 HS1424AA
- Eagle Thermoplastic Lab Dishes