Eagle Thermoplastics
Weighing Dish, 3/8 In. D, PK500
Mfr # HWB-175
Zoro # G4107013
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 mL
- Material polystyrene
- Color White
- Depth 3/8 in
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 7/8 In. D, PK500 HWB-475
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 5529W
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 02738A
- PIPELINE PACKAGING Woozy Glass Bottle, 5 oz. 04-04-086-00007
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 GLA-00852
- BARNSTEAD Withdrawal Devices For 20 L Liquid Nitro AY509X4
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 6FAP4
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 GLC-01723
- QORPAK Bottle, 6 oz, PK24 GLC-05919
- GLOBE SCIENTIFIC Flange Cap, Black, Polyethylene, PK1000 118240K
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 12x15", Red, PK500 4921
- Eagle Thermoplastics Bottles & Jars