Eagle Tool Us
Drill Bit Extension, 1/4" Hex, 54" L
Mfr # ETX25054
Zoro # G0332836
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Length 54
- Drive Size 1/4" Hex
- Overall Length 54 in
- For Drill Shank Type Hex
Explore More Products
- EAGLE TOOL US Flexible Extension, 36 In. L EX25036
- EAGLE TOOL US Flexible Extension, 54 In. L EX18754
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L ETX25036
- EAGLE TOOL US Flexible Extension, 1/4" Hex, 54" L EX25054
- EAGLE TOOL US Flexible Extension, 36 In. L EX18736
- EAZYPOWER Hex Extensions, 1/4 In 88440
- BOSCH 12''Spade Bit Extension DQCE1012
- MILWAUKEE TOOL Spline Thick Wall Core Bit 18" Adapter Shank 48-03-3565
- DIABLO Universal Extension, 12"x7/16 DHS500XT12
- DEWALT 12" Extension DW1589
- BSC PREFERRED 14'' x 12'' Extension DXT1020
- Eagle Tool Us Drill Extensions