Skip to Main Content
customer-service Help
Eagle Tool Us

Sheet Metal Installation Accessories

Eagle Tool Us Sheet Metal Installation Accessories RA 125
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.07
  • Application: Sheet Metal Accessory Kit
  • Shank Size: 1/8 in
  • For Use With: Mfr. No. RB 250, Mfr. No.RB 312
See full product details
Orders over $75 ship free.
Total: $18.07

Eagle Tool Us #RA 125 Specifications

  • Application: Sheet Metal Accessory Kit
  • Shank Size: 1/8 in
  • For Use With: Mfr. No. RB 250, Mfr. No.RB 312
  • Item: Sheet Metal Installation Tool Kit
  • Features: Handy storage case
  • Impact Rated: No
  • Overall Length: 6 in
  • Includes: (1) Hex Wrench, (1) Storage Case, (3) Drill Bits, (3) Set Screws
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Metal Installation Tool Kit, Shank Size 1/8 in, Overall Length 6 In., For Use With Mfr. No. RB 250, Mfr. No.RB 312, Includes (1) Hex Wrench, (1) Storage Case, (3) Drill Bits, (3) Set Screws, Impact Rated No

Reviews of Eagle Tool Us #RA 125