Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Transport Drum, Open Head, 14 gal., Blue

  • Zoro #: G1683507
  • Mfr #: 1610MB

$29.91

  • Drum Head Type: Open Head
  • Weight: 10 lb.
  • For Use With: Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Eagle #1610MB Specifications

  • Zoro #: G1683507
  • Mfr #: 1610MB
Drum Head Type: Open Head Weight: 10 lb.
For Use With: Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials Drum Lid Closure: Lever Lock Ring
UN Rating Liquid: 1H2/X65/S, 1H2/Y100/S Item: Transport Drum
Standards: DOT 49 CFR 173.12, UN HM-181, FDA 21 CFR 177.1520 Overall Height: 26-1/2"
Drum Color: Blue Outside Dia.: 15"
Lined/Unlined: Unlined Includes: Lid with Metal Lever Lock Ring
Load Capacity: 220 lb. Drum Item: Transport Drum
Drum Volume Capacity: 14 gal. Packing Group: Hazardous Material
UN Rating Solid: 1H2/X65/S, 1H2/Y100/S Inside Dia.: 13-1/2"
Primary Drum Material: Polyethylene Country of Origin (subject to change): United States

Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 14 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X65/S, 1H2/Y100/S, Packing Group Hazardous Material, Drum Color Blue, Includes Lid with Metal Lever Lock Ring, Inside Dia. 13-1/2 In., Overall Height 26-1/2 In., Outside Dia. 15 In., Load Capacity 220 lb., Weight 10 lb., For Use With Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials

Reviews of Eagle #1610MB