Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transport Drum, Open Head, 14 gal., Yellow

  • Zoro #: G2524042
  • Mfr #: 1610
Eagle Transport Drum, Open Head, 14 gal., Yellow 1610
Eagle Transport Drum, Open Head, 14 gal., Yellow 1610
$56.55
  • Standards: DOT 49 CFR 173.12 (b)
  • Overall Height: 26 1/2 in
  • Drum Head Type: Open Head
See full product details
Orders over $75 ship free.

Eagle #1610 Specifications

  • Zoro #: G2524042
  • Mfr #: 1610
Standards: DOT 49 CFR 173.12 (b) Overall Height: 26 1/2 in
Drum Head Type: Open Head Load Capacity: 143 lb
Outside Dia.: 15 in For Use With: 5 gal or Smaller Pails
Primary Drum Material: Polyethylene UN Rating Solid: 1H2/Y100/S
Lined/Unlined: Unlined Drum Item: Transport Drum
UN Rating Liquid: 1H2/Y100/S Drum Lid Closure: Lever Lock Ring
Includes: Plastic Lever Lock Weight: 9 lb
Item: Transport Drum Inside Dia.: 13.5 in
Drum Color: Yellow Drum Volume Capacity: 14 gal
Packing Group: Hazardous Material Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 14 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/Y100/S, Packing Group Hazardous Material, Drum Color Yellow, Includes Plastic Lever Lock, Inside Dia. 13-1/2 In., Overall Height 26-1/2 In., Outside Dia. 15 In., Load Capacity 143 lb., Weight 9 lb., For Use With 5 gal. or Smaller Pails, Standards DOT 49 CFR 173.12 (b), Unlined

Reviews of Eagle #1610