Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Transport Drum, Open Head, 20 gal., Yellow

  • Zoro #: G6073602
  • Mfr #: 1623
$30.61
  • Item: Transport Drum
  • Drum Volume Capacity: 20 gal
  • Inside Dia.: 15 in
See full product details
Orders over $75 ship free.

Eagle #1623 Specifications

  • Zoro #: G6073602
  • Mfr #: 1623
Item: Transport Drum Drum Volume Capacity: 20 gal
Inside Dia.: 15 in Drum Lid Closure: Lever Lock Ring
Outside Dia.: 15 3/4 in Lined/Unlined: Unlined
Drum Head Type: Open Head For Use With: Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal Pails of Non-Leaking Hazardous Materials
Overall Height: 30 1/2 in Packing Group: Hazardous Material
Primary Drum Material: Polyethylene Drum Item: Transport Drum
Load Capacity: 221 lb Drum Color: Yellow
Material Thickness: 0.1 in Weight: 10.25 lb
UN Rating Solid: 1H2/Y100/S Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 20 gal, Primary Drum Material Polyethylene, UN Rating Solid 1H2/Y100/S, Packing Group Hazardous Material, Drum Color Yellow, Inside Dia. 15 in, Overall Height 30 1/2 in, Outside Dia. 15 3/4 in, Material Thickness 0.1 in, Load Capacity 221 lb, Weight 10.25 lb, For Use With Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal Pails of Non-Leaking Hazardous Materials, Unlined

Reviews of Eagle #1623